カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • SICK
  • モノタロウ(7)
  • SPARKFUN(24)
  • LOBSTER(ロブスター/エビ印/ロブテックス)(4)
  • シュナイダーエレクトリック(3)
  • E-Value(2)
  • IRWIN(2)
  • CH HANSON(2)
  • RS PRO(2)
  • SKF(日本エスケイエフ)(1)
  • エスコ(1)
  • トップ工業(1)
  • Strong Tool(1)
  • Mokuba(小山刃物製作所)(1)
  • Weller(1)
  • VISATON(1)
  • コロナ社[事務用品](1)
  • StarTech.com(1)
  • Seeed Studio(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ch hanson」の検索結果

特価
本日8月8日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300Hz SICK

    誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300Hz

    SICK
    31,980税込35,178
    1個
    7日以内出荷
    OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote
    仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893アズワン品番65-7305-40
  • 光電センサ 円柱 検出範囲 3 → 200 mm SICK

    光電センサ 円柱 検出範囲 3 → 200 mm

    SICK
    28,980税込31,878
    1個
    7日以内出荷
    OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
    仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64