カテゴリ

  • 制御機器(7)
絞り込み
ブランド
  • SICK
  • トップハウス(61)
  • パナソニック インダストリー(パナソニック デバイスSUNX)(408)
  • omron(オムロン)(152)
  • エコデバイス(62)
  • ASUS(エイスース)(27)
  • SK11(24)
  • サンワサプライ(18)
  • エレコム(13)
  • フエニックス・コンタクト(10)
  • Maritime Progress(7)
  • 日機(5)
  • RIGOL(リゴル)(5)
  • Intel(インテル)(3)
  • PACデバイス(3)
  • MOXA(3)
  • BUFFALO(バッファロー)(2)
  • 富士電機(2)
  • JMACS(日本電線工業)(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「device」の検索結果

特価
本日8月23日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
7件中 17
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 1 Beam Deflection Mirror w/ mountings SICK

    1 Beam Deflection Mirror w/ mountings

    SICK
    28,980税込31,878
    1個
    翌々日出荷
    仕様【併用】M4000シリーズBoth these options will require the laser alignment tool and adaptor、 for aligning the sender、 mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available、 one will be required for each beam of the light curtainアクセサリタイプ鏡面
  • Sick セーフティリレー, UE401シリーズ SICK

    Sick セーフティリレー, UE401シリーズ

    SICK
    139,800税込153,780
    1個
    7日以内出荷
    仕様電源電圧:28.8 V dc機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:eターミナルタイプ:ねじシリーズ:UE401Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. L4000, Type 4 Single/Multibeam System. The L4000 is a single/multi beam, non contact, safety system using a sender and a receiver arrangement and is certified according to IEC 61496 safety category Type 4.,The system consists of the UE401 controller to which, sender and receivers can be connected. Up to 4 sensor pairs can be connected to the UE401. Applications:. This device is intended for body detection of an operator under normal approach conditions toward a hazardous area. Features:. Easy installation 7 segment display Integrated alignment aid Reset and External Device Monitoring 2 OSSD (Output Signal Switching Device) outputs Short response time 30ms IP67 sender and receiver
  • Sick ケーブル C4000 Light Beams, M4000 Light Beams SICK

    Sick ケーブル C4000 Light Beams, M4000 Light Beams

    SICK
    26,980税込29,678
    1個
    7日以内出荷
    仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
  • アライメントガイド Sick SICK

    アライメントガイド Sick

    SICK
    72,980税込80,278
    1個
    7日以内出荷
    仕様アクセサリタイプ:アライメントガイド●併用:M4000シリーズ●Both these options will require the laser alignment tool and adaptor, for aligning the sender, mirror and receiver. Column Mirror and Deflector Mirror. Universal application for multiple light beam devices. Mirror columns and device columns are used where protection on several sides is necessary or there are problems mounting opto-electronic protective devices. 3 beam column mirror (beam separation 400mm) floor mounted and pre-assembled Or a single beam mirror is available, one will be required for each beam of the light curtain
  • Sick ライトビーム SICK

    Sick ライトビーム

    SICK
    279,800税込307,780
    1個
    7日以内出荷
  • UE410シリーズ 入力 / 出力モジュール UE410用 DINレール プラグイン SICK

    UE410シリーズ 入力 / 出力モジュール UE410用 DINレール プラグイン

    SICK
    72,980税込80,278
    1個
    7日以内出荷
    仕様シリーズ:UE410●タイプ:入力 / 出力モジュール●併用可能製品:UE410●電源電圧:24 V dc●入力数:5●出力数:3●取付けスタイル:DINレール●ターミナルタイプ:プラグイン●UE410-MM3 Muting Main Unit and UE410-XM3 Muting Extension. Functions include muting and override, concurrence monitoring, monitoring total muting time, sensor gap monitoring, end of muting by ESPE. Applications: Opto-electronic protective devices and non-contact safety switches. 2 or 4 muting sensors 1 reset/restart input and external device monitoring Activation and time adjustable 0.33 to 60 min Type of output safety capable outputs: PNP semiconductors, short-circuit protected, cross-circuit monitored Maximum output current: 2A Maximum response time: 13 ms Maximum switch on time: 10 s Maximum power consumption: 3 W Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応
  • Sick セーフティリレー, UE410シリーズ SICK

    Sick セーフティリレー, UE410シリーズ

    SICK
    76,980税込84,678
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応