カテゴリ
- 制御機器(2)
絞り込み
ブランド
- SICK
- モノタロウ(1)
- EAO(3)
- IDEC(和泉電気)(11)
- KOITO(小糸製作所)(1)
- omron(オムロン)(2)
- PANDUIT(パンドウイット)(1)
- PILZ(2)
- RS PRO(4)
- SCHMERSAL(1)
- SIEMENS(13)
- SUS(エスユーエス)(4)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
- アイマーク(4)
- シュナイダーエレクトリック(32)
- フエニックス・コンタクト(1)
- 中央精機(1)
- 富士電機(3)
- 日東工業(1)
エコロジープロダクト
RoHS10物質対応(2)
「emergency stop」の検索結果

Sick コネクタ FX3安全コントローラ
SICK¥11,980税込¥13,1781個7日以内出荷仕様【併用】FX3安全コントローラThe system memory plug (FX3-MPL) is sold separately、 Flexi Soft Safety Controller、 Main unit - FX3 CPU000000、 Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks、 The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug、 These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another、 The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings、 The RS-232 port can be used for permanent diagnosis (i、e、 PLC or HMI) as well、Functions、EDM、 muting、 operating mode switching、 Logical functions: AND、 NOT、 OR、 XNOR、 XOR、 Application specific logical functions: operating mode switch、 muting、 emergency stop、 presses、 two hand control、For the integration of Flexi Soft data into an existing PLC、 up to two gateways can be added to a system、 The gateways provide I/O Status and Error/Status Messaging、 Additionally、 non-safety related information can be sent to the Flexi Soft from the network、 Each gateway can send and receive at least 50 Bytes of information、 System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2、5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849)、 SIL3 (IEC 61508)、 SILCL3 (IEC 62061)、 PL e (EN ISO 13849)RoHS指令(10物質対応)対応アクセサリタイプメモリプラグ
Sick セーフティコントローラ
SICK¥61,980税込¥68,1781個7日以内出荷仕様範囲:Flexi Softシリーズ:FX3セーフティ入力数:96セーフティ出力数:48安全カテゴリ:4SIL:SIL 3電源電圧:24 V dcコンタクトの定格電流:4 AIP評価:IP20幅:22.5mmThe system memory plug (FX3-MPL) is sold separately. Flexi Soft Safety Controller, Main unit - FX3 CPU000000. Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks. The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug. These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another. The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings. The RS-232 port can be used for permanent diagnosis (i.e. PLC or HMI) as well.,Functions: EDM, muting, operating mode switching. Logical functions: AND, NOT, OR, XNOR, XOR. Application specific logical functions: operating mode switch, muting, emergency stop, presses, two hand control.,For the integration of Flexi Soft data into an existing PLC, up to two gateways can be added to a system. The gateways provide I/O Status and Error/Status Messaging. Additionally, non-safety related information can be sent to the Flexi Soft from the network. Each gateway can send and receive at least 50 Bytes of information. System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2.5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応