カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • SICK
  • APEM(4)
  • AUTOGLYM(72)
  • BoosterPlug (ブースタープラグ)(5)
  • EVANS(65)
  • LEPLUS NEXT(6)
  • MAZDA(マツダ)(11)
  • MSソリューションズ(6)
  • NSK(日本精工)(8)
  • RS PRO(5)
  • SKC(環境測定)(72)
  • SKF(日本エスケイエフ)(5)
  • SPARKFUN(14)
  • TOTO(4)
  • サンコー(三甲)(8)
  • フエニックス・コンタクト(8)
  • ホンダ(27)
  • 友屋(3)
  • 富士電機(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(2)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「gly」の検索結果

関連キーワード
3件中 1~3件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Sick ケーブルアセンブリ Flying Leads (Head B), M12 5-Pin Straight (Head A) SICK

    Sick ケーブルアセンブリ Flying Leads (Head B), M12 5-Pin Straight (Head A)

    SICK
    ¥3,598税込¥3,958
    1個
    当日出荷
    仕様接続タイプ:Flying Leads (Head B), M12 5-Pin Straight (Head A)ケーブル長:5mアクセサリタイプ:Plug Connector and Cableコネクタのジェンダー:メス併用可能製品:Field Bus Technology, Sensor向き:直線RoHS指令(10物質対応)対応
  • Sick ケーブル Flying leads (Head B), M12 5-Pin Angled (Head A) SICK

    Sick ケーブル Flying leads (Head B), M12 5-Pin Angled (Head A)

    SICK
    ¥2,598~税込¥2,858~
    1個
    当日出荷から8日以内出荷
    RoHS指令(10物質対応)対応
  • 光電センサ 円柱 検出範囲 3 → 200 mm SICK

    光電センサ 円柱 検出範囲 3 → 200 mm

    SICK
    ¥24,980税込¥27,478
    1個
    7日以内出荷
    OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote
    仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64