カテゴリ
- 制御機器(2)
絞り込み
ブランド
- SICK
- Igus(イグス)(672)
- CRANK BROTHERS(28)
- GATOR Case(3)
- LUMILEDS(1)
- MICROCHIP(3)
- MOXA(1)
- NSK(日本精工)(7)
- OSG(オーエスジー)(9)
- SKF(日本エスケイエフ)(1)
- SPARKFUN(26)
- まつうら工業(1)
- サンライズ(2)
- セキスイ(25)
- テラモト(1)
- フエニックス・コンタクト(1)
- ホンダ(3)
- 永岡書店(3)
- 積水成型工業(2)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「igus」の検索結果
特価
関連キーワード

光電センサ 角形 検出範囲 100 →:2500 mm
SICK¥93,980税込¥103,3781個7日以内出荷OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
固定具 Sick 光ファイバリード線WLL160(T)、WLL170-2 /WLL170T-2、WLL180T、WLL190T-2
SICK¥13,980税込¥15,3781個8日以内出荷仕様アクセサリタイプ:光ファイバリード線●併用可能製品:WLL160(T)、WLL170-2 / WLL170T-2、WLL180T、WLL190T-2●LL3ファイバヘッド. プラスチックとガラス繊維の光ファイバケーブルの製品群。様々な用途に使用可能 機械的ストレス、化学薬品、高温から生じる破損に対する耐性 標準及び顧客特有タイプ 取り付けが簡単で時間を節約 物体、面、前縁、液面の検出RoHS指令(10物質対応)対応
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら