カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • SICK
  • 青木精密工業(22)
  • カツイチ(10)
  • SCHMERSAL(8)
  • D'Addario(4)
  • ZEALOT(ジーロット)(2)
  • アールズ(2)
  • WEBROOT(2)
  • ケルヒャー(1)
  • LED LENSER(1)
  • フエニックス・コンタクト(1)
  • Jabra(1)
  • ロゴス(1)
  • ASUS(エイスース)(1)
  • Vesrah(1)
  • 水谷ペイント(1)
  • LAPP(1)
  • MANN-FILTER(1)
  • ITT(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「m-system」の検索結果

2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Sick ケーブル C4000 Light Beams, M4000 Light Beams SICK

    Sick ケーブル C4000 Light Beams, M4000 Light Beams

    SICK
    ¥26,980税込¥29,678
    1個
    7日以内出荷
    仕様アクセサリタイプ:ケーブル併用:C4000シリーズ、M4000シリーズサイズ:5mコネクタ タイプ:アングルメスIEC 61508, EN61496-1 ;2, EN954. CE, cULus. Sender and receiver sold individually Optional deflection mirrors or columns available separately, plus a laser alignment aid and bracket for configuring the mirrors Mounting kit available separately (4 pivoting fastenings). M4000, Type 4, Perimeter and Access Protection. The M4000 2 and 3 beam devices are used for perimeter and access guarding where the hazard is considered high risk, requiring a safety device according to EN954 Category 4. The M4000 is certified according to IEC 61508 SIL3 and EN 61496-1 ;2. Where protection is required from floor level, 3 beam systems are generally recommended, with the first beam positioned 300mm above the floor. Applications :. Access guarding, Perimeter guarding, Palletisers/wrappers, Punching machines and Robot cells. Features:. Simple assembly and alignment External device monitoring (EDM) Receiver end caps have integrated LED which can be viewed 360° Remote Muting switching amplifier 271-518 (UE403) For volt-free contacts use safety relay 271-502 (UE10) 2 PNP OSSD outputs, monitored
  • Sick セーフティシングルビーム光電スイッチ SICK

    Sick セーフティシングルビーム光電スイッチ

    SICK
    ¥29,980~税込¥32,978~
    1個
    7日以内出荷
    RoHS指令(10物質対応)対応