カテゴリ
- 制御機器(8)
絞り込み
ブランド
- SICK
- be quiet!(8)
- CAMDENBOSS(20)
- GVS(81)
- HAMMOND(12)
- MARWI(128)
- omron(オムロン)(9)
- RS PRO(40)
- SCHMERSAL(12)
- SIEMENS(13)
- SKF(日本エスケイエフ)(8)
- SPARKFUN(66)
- VISHAY(17)
- Zebra Technologies(14)
- シュナイダーエレクトリック(12)
- フエニックス・コンタクト(11)
- 未来工業(19)
- 東フロコーポレーション(7)
- 鶴賀電機(48)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(5)
「of-03」の検索結果

誘導型近接センサ バレル形 検出範囲 12 mm ねじの呼び M18 ねじ込み 300Hz
SICK¥29,980税込¥32,9781個7日以内出荷OverviewPrecision, high availability and long service life are the most important demands placed on inductive sensors。IM AC inductive detectors feature high technology in a small size。The integrated ASIC chip enables digital comparison after the manufacturing process is complete。Saving the values in the ASIC guarantees a very precise switching point as well as a very high reproducibility of the values for all production loads。The interior of the ″Hotmelt″ housing gives very good resistance to shocks and vibrations。For the user, this results in very high positioning accuracy in the machine and reliable sensor operation.At a glanceShapes: M8 to M30 Larger spans: from 1.5 to 2 mm Electrical version: DC 3/4 wire, DC 2 wire Degree of protection: IP67 Temperature range: from 25 ℃ to +75 ℃ Housing in nickel-plated brass, active surface in plasticYour BenefitLong-lasting processes thanks to extended sensing distances with high precision with the latest SICK-ASIC technology Reduced machine downtime due to increased sensor life Strong profitability linked to low acquisition costs Large choice in a wide standard rangeNote仕様●センサ技術:誘導●ねじの呼び:M18●出力タイプ:PNP●検出範囲:12 mm●接続方式:M12コネクタ●電源電圧:10 → 30 V●長さ:64mm●幅:18mm●奥行き:18mm●最大DC電圧:30V●実装タイプ:ねじ込み●出力開閉電流:400 mA●動作温度 Max:+70℃●逆極性保護:あり●コード番号:231-1893アズワン品番65-7305-40
光電センサ 円柱 検出範囲 3 → 200 mm
SICK¥24,980税込¥27,4781個7日以内出荷OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
Sick コネクタ FX3安全コントローラ
SICK¥11,980税込¥13,1781個7日以内出荷仕様【併用】FX3安全コントローラThe system memory plug (FX3-MPL) is sold separately、 Flexi Soft Safety Controller、 Main unit - FX3 CPU000000、 Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks、 The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug、 These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another、 The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings、 The RS-232 port can be used for permanent diagnosis (i、e、 PLC or HMI) as well、Functions、EDM、 muting、 operating mode switching、 Logical functions: AND、 NOT、 OR、 XNOR、 XOR、 Application specific logical functions: operating mode switch、 muting、 emergency stop、 presses、 two hand control、For the integration of Flexi Soft data into an existing PLC、 up to two gateways can be added to a system、 The gateways provide I/O Status and Error/Status Messaging、 Additionally、 non-safety related information can be sent to the Flexi Soft from the network、 Each gateway can send and receive at least 50 Bytes of information、 System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2、5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849)、 SIL3 (IEC 61508)、 SILCL3 (IEC 62061)、 PL e (EN ISO 13849)RoHS指令(10物質対応)対応アクセサリタイプメモリプラグ
Sick セーフティコントローラ
SICK¥61,980税込¥68,1781個7日以内出荷仕様範囲:Flexi Softシリーズ:FX3セーフティ入力数:96セーフティ出力数:48安全カテゴリ:4SIL:SIL 3電源電圧:24 V dcコンタクトの定格電流:4 AIP評価:IP20幅:22.5mmThe system memory plug (FX3-MPL) is sold separately. Flexi Soft Safety Controller, Main unit - FX3 CPU000000. Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks. The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug. These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another. The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings. The RS-232 port can be used for permanent diagnosis (i.e. PLC or HMI) as well.,Functions: EDM, muting, operating mode switching. Logical functions: AND, NOT, OR, XNOR, XOR. Application specific logical functions: operating mode switch, muting, emergency stop, presses, two hand control.,For the integration of Flexi Soft data into an existing PLC, up to two gateways can be added to a system. The gateways provide I/O Status and Error/Status Messaging. Additionally, non-safety related information can be sent to the Flexi Soft from the network. Each gateway can send and receive at least 50 Bytes of information. System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2.5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応
Sick セーフティリレー, UE401シリーズ
SICK¥139,800税込¥153,7801個7日以内出荷仕様電源電圧:28.8 V dc機能:ライトビーム / カーテン安全カテゴリ ISO 13849-1:4SIL IEC61508:3パフォーマンスレベル ISO 13849-1:eターミナルタイプ:ねじシリーズ:UE401Installation and operation of this safety device must be in strict accordance with accompanying operating instruction. Further guidance on the use of Active Opto-electronic Protective Devices (AOPD) is available from Health ; Safety Executive guidance note HSG180. L4000, Type 4 Single/Multibeam System. The L4000 is a single/multi beam, non contact, safety system using a sender and a receiver arrangement and is certified according to IEC 61496 safety category Type 4.,The system consists of the UE401 controller to which, sender and receivers can be connected. Up to 4 sensor pairs can be connected to the UE401. Applications:. This device is intended for body detection of an operator under normal approach conditions toward a hazardous area. Features:. Easy installation 7 segment display Integrated alignment aid Reset and External Device Monitoring 2 OSSD (Output Signal Switching Device) outputs Short response time 30ms IP67 sender and receiver
UE410シリーズ 入力 / 出力モジュール UE410用 DINレール プラグイン
SICK¥72,980税込¥80,2781個7日以内出荷仕様シリーズ:UE410●タイプ:入力 / 出力モジュール●併用可能製品:UE410●電源電圧:24 V dc●入力数:5●出力数:3●取付けスタイル:DINレール●ターミナルタイプ:プラグイン●UE410-MM3 Muting Main Unit and UE410-XM3 Muting Extension. Functions include muting and override, concurrence monitoring, monitoring total muting time, sensor gap monitoring, end of muting by ESPE. Applications: Opto-electronic protective devices and non-contact safety switches. 2 or 4 muting sensors 1 reset/restart input and external device monitoring Activation and time adjustable 0.33 to 60 min Type of output safety capable outputs: PNP semiconductors, short-circuit protected, cross-circuit monitored Maximum output current: 2A Maximum response time: 13 ms Maximum switch on time: 10 s Maximum power consumption: 3 W Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応