カテゴリ
- 制御機器(11)
絞り込み
ブランド
- SICK
- 3M(スリーエム)(17)
- bitstrong(ビットストロング)(19)
- BROADCOM(10)
- HP(日本ヒューレット・パッカード)(20)
- NETGEAR(18)
- omron(オムロン)(22)
- PISCO(ピスコ)(10)
- TRUSCO(11)
- イスカル(18)
- エスコ(9)
- カナフジ電工(15)
- コガネイ(35)
- サンドビック(26)
- ナカバヤシ(8)
- ベン(9)
- ワルター(14)
- 光(10)
- 興研(17)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(9)
「pl3」の検索結果

SICK rectangular reflector
SICK¥5,198税込¥5,7181個8日以内出荷仕様アクセサリタイプ:反射板併用可能製品:W11-2シリーズ反射板. SICK光電センサ専用に設計されたフィルタですが、任意の逆反射型センサで使用することができます。
UE410シリーズ 入力 / 出力モジュール UE410用 DINレール プラグイン
SICK¥72,980税込¥80,2781個7日以内出荷仕様シリーズ:UE410●タイプ:入力 / 出力モジュール●併用可能製品:UE410●電源電圧:24 V dc●入力数:5●出力数:3●取付けスタイル:DINレール●ターミナルタイプ:プラグイン●UE410-MM3 Muting Main Unit and UE410-XM3 Muting Extension. Functions include muting and override, concurrence monitoring, monitoring total muting time, sensor gap monitoring, end of muting by ESPE. Applications: Opto-electronic protective devices and non-contact safety switches. 2 or 4 muting sensors 1 reset/restart input and external device monitoring Activation and time adjustable 0.33 to 60 min Type of output safety capable outputs: PNP semiconductors, short-circuit protected, cross-circuit monitored Maximum output current: 2A Maximum response time: 13 ms Maximum switch on time: 10 s Maximum power consumption: 3 W Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応
Sick レーザースキャナ
SICK¥699,800税込¥769,7801個8日以内出荷仕様シリーズ:S300 Mini Standardコンポーネントタイプ:スキャナ最小スキャン距離:3m安全タイプ:3SIL IEC61508:2PL EN ISO13849-1:dピーク波長:905nm最大応答時間:80 msターミナルタイプ:8ピンM12オスコネクタ寸法:102 x 105 x 116 mm長さ:102mmS300ミニ標準セーフティレーザースキャナ. S300ミニ標準セーフティレーザースキャナ。超小型の設計により、スキャナはあらゆる機械設計に容易に組み込むことができます。危険区域の保護、危険ポイントの保護、機械やシステムのアクセス保護に最適です。. 特長 / 利点. プラグアンドプレイでデバイス交換 短い応答時間(最低80 ms) 270度のスキャンウィンドウ 半径3 mのセーフティフィールド 8 mの警告フィールド(15 %の反射率) OSSDセーフティ出力 x 2、警告フィールド出力 x 2、診断出力 x 1 制御入力2つ、リセット出力1つ、EDM入力1つ IP65RoHS指令(10物質対応)対応
Sick コネクタ FX3安全コントローラ
SICK¥11,980税込¥13,1781個8日以内出荷仕様【併用】FX3安全コントローラThe system memory plug (FX3-MPL) is sold separately、 Flexi Soft Safety Controller、 Main unit - FX3 CPU000000、 Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks、 The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug、 These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another、 The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings、 The RS-232 port can be used for permanent diagnosis (i、e、 PLC or HMI) as well、Functions、EDM、 muting、 operating mode switching、 Logical functions: AND、 NOT、 OR、 XNOR、 XOR、 Application specific logical functions: operating mode switch、 muting、 emergency stop、 presses、 two hand control、For the integration of Flexi Soft data into an existing PLC、 up to two gateways can be added to a system、 The gateways provide I/O Status and Error/Status Messaging、 Additionally、 non-safety related information can be sent to the Flexi Soft from the network、 Each gateway can send and receive at least 50 Bytes of information、 System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2、5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849)、 SIL3 (IEC 61508)、 SILCL3 (IEC 62061)、 PL e (EN ISO 13849)RoHS指令(10物質対応)対応アクセサリタイプメモリプラグ
Sick セーフティコントローラ
SICK¥61,980税込¥68,1781個8日以内出荷仕様範囲:Flexi Softシリーズ:FX3セーフティ入力数:96セーフティ出力数:48安全カテゴリ:4SIL:SIL 3電源電圧:24 V dcコンタクトの定格電流:4 AIP評価:IP20幅:22.5mmThe system memory plug (FX3-MPL) is sold separately. Flexi Soft Safety Controller, Main unit - FX3 CPU000000. Flexi Soft is a programmable and modularly expandable safety controller capable of being integrated into various networks. The main module FX3-CPU is the CPU of the entire system within which all input signals are monitored and processed via the safety logic stored in the memory plug. These signals are then used to switch outputs on the system through the FLEX BUS+ interface which connects all units to one another. The main unit has an RS-232 interface with which the Flexi Soft Designer can upload and change system settings. The RS-232 port can be used for permanent diagnosis (i.e. PLC or HMI) as well.,Functions: EDM, muting, operating mode switching. Logical functions: AND, NOT, OR, XNOR, XOR. Application specific logical functions: operating mode switch, muting, emergency stop, presses, two hand control.,For the integration of Flexi Soft data into an existing PLC, up to two gateways can be added to a system. The gateways provide I/O Status and Error/Status Messaging. Additionally, non-safety related information can be sent to the Flexi Soft from the network. Each gateway can send and receive at least 50 Bytes of information. System save in memory plug for a fast installation Modular expandable (from 12 to 144 in/outputs maximum) 2.5 W power consumption Intuitive free to download software: Flexi Soft Designer Category 4 (EN ISO 13849), SIL3 (IEC 61508), SILCL3 (IEC 62061), PL e (EN ISO 13849)RoHS指令(10物質対応)対応