カテゴリ
- 制御機器(1)
絞り込み
ブランド
- SICK
- OPTEX FA (オプテックス・エフエー)(2)
- SANEI(旧:三栄水栓製作所)(1)
- HAMILeX(ハミレックス)(1)
「pl70-40s」の検索結果

レーザースキャナ
SICK¥999,800税込¥1,099,7801個7日以内出荷OverviewThe S300 Advanced meets the highest standards and is particularly suitable for mobile and stationary applications。Production processes can be easily optimized thanks to the four protective fields and eight warning fields。The new triple-field mode allows the simultaneous activation of three fields: one protective field仕様●シリーズ:S300 Advanced●ビーム分解能:30 mm, 40 mm, 50 mm, 70 mm●コンポーネントタイプ:スキャナ●安全タイプ:3●SIL IEC 61508:2●PL EN ISO 13849-1:d●防護高さ:2m●最大スキャン距離:30m●最大応答時間:800 μ s●長さ:106mm●機能:EDMアズワン品番65-7302-73