カテゴリ
- 制御機器(18)
絞り込み
ブランド
- SICK
- モノタロウ(2)
- AMPHENOL(41)
- BLACK BOX(20)
- DUMONT(デュモン)(12)
- MOXA(88)
- NASTA(ナスタ)(15)
- OtterBOX(26)
- RS PRO(62)
- Simport(39)
- SKC(環境測定)(20)
- SKF(日本エスケイエフ)(13)
- SPARKFUN(21)
- SP忠男(38)
- WatchGuard(49)
- YAMAWA(ヤマワ/彌満和製作所)(20)
- ヘラマンタイトン(旧:タイトン)(51)
- メディアカバーマーケット(14)
- 日本モレックス(molex)(36)
- 河村電器産業(36)
- ブランドをもっと見る
「po ox」の検索結果
特価

取り付けブラケット クランプ Dx50、PowerProx、Reflex Array、UC12、W11-2、W11G-2、W12-2 レーザー、W12-3、W12G、W12 テフロン、
SICK¥8,498税込¥9,3481個7日以内出荷The Sick N04N plate is used for universal clamping brackets.Made up of stainless steelNote仕様●アクセサリタイプ:クランプ●応用例:取り付け●シリーズ:BEF●材質:ステンレススチールアズワン品番65-7303-37
光電センサ 円柱 検出範囲 3 → 200 mm
SICK¥24,980税込¥27,4781個7日以内出荷OverviewThe V18 product family has the widest range of M18 sensors on the market。The user has the possibility to choose from a number of options: sensors with or without adjustments, plastic or metal boxes and straight or angled。This makes this product family the ideal solution for countless applications。Some of these applications are the detection of transparent glass in packaging machines, the detection of parts on presses or the detection of products on conveyors.At a glanceCylindrical photoelectric sensors in standard M18 housing The largest range of M18 photoelectric sensors Available with or without the possibility of adjustment, with plastic or metal housing and with straight or angled shape。3- or 4-wire versions and AC or DC types are also availableYour BenefitSimple standard shape simplifies assembly, adjustment and replacement Cost-effective solution for standard applications in storage, material handling and the packaging industry The diversity of sensor types gives the user every possibility to find the best solutionNote仕様●センサーのスタイル:円柱●検出タイプ:エネルギー用●検出範囲:3 → 200 mm●出力タイプ:PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.002 秒●材質:プラスチック●ねじの呼び:M12●コード番号:231-1898アズワン品番65-7303-64
光電センサ 角形 検出範囲 100 →:2500 mm
SICK¥93,980税込¥103,3781個7日以内出荷OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65
光電センサ ブロック形 検出範囲 0 → 5 m
SICK¥65,980税込¥72,5781個7日以内出荷概要一目でわかる洗浄定格は、液体の締め付け( IP 66、IP 67、IP 68、IP 69K )及び Ecolab 認定に対応しています 頑丈なステンレススチール製ハウジング( 316L / 1.4404 ) さまざまな一般的な洗浄剤及び消毒剤に対する耐性があります PinPoint LED による視認性の高いレーザー風のライトスポット 金属製メンブレンを備えたステンレススチール製押ボタンによるティーチイン方式 IO-Linkによる柔軟なセンサー設定、監視、詳細な診断、可視化あなたの利点過酷な条件下でも長寿命のため、ダウンタイムが短縮されます 交換コストの削減 視認性に優れたピンポイントエミッタLEDで素早く簡単にアライメント ステンレススチール製の金属製メンブレンティーチインプッシュボタンにより簡単に調整可能 PLCからデータに簡単にアクセスできる入出力リンク 構成が迅速で簡単 ファンクションブロックを使用した迅速で簡単な統合 デバイスの交換や識別が簡単W4S-3 INOX 製品ファミリは、洗浄設計で、堅牢な防水性 IP 69K ステンレススチール製ハウジングと、クラス最高の光学機能を組み合わせた製品です。 これらの省スペースミニチュアセンサは、100 % 防水でピンキャストの M12 メンブレンティーチインボタンにより、最も侵襲性の高い洗浄剤や消毒剤に耐性があります。食品 / 飲料、製薬、太陽光、電子産業の重要な用途での長期的なサービスに信頼できます。用途オーブン出口での製品の検出 厳しいウェーハ生産環境での太陽電池の検出 過酷なセル生産環境での太陽電池の検出注仕様●センサーのスタイル:ブロック形●検出タイプ:スルービーム●検出範囲:0 → 5 m●出力タイプ:入光時 / 遮光時スイッチング、PNP●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:極性あり赤色光●IP保護等級:IP66 、IP67 、IP68 、IP69K●電流 Max:100 mA●応答時間:0.0005 秒●材質:ステンレススチール●コード番号:212-2991アズワン品番65-7292-80
光電センサ ブロック形 検出範囲 50 mm → 3.8 m
SICK¥84,980~税込¥93,478~1個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています
光電センサ ブロック形 検出範囲 200 mm → 3 m
SICK¥73,980税込¥81,3781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 3 m●出力タイプ:NPN/PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0514 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3771アズワン品番65-7286-75
光電センサ ブロック形 検出範囲 50 mm → 1.8 m
SICK¥86,980税込¥95,6781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています
光電センサ ブロック形 検出範囲 200 mm → 3 m
SICK¥73,980~税込¥81,378~1個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています
光電センサ ブロック形 検出範囲 200 mm → 2.5 m
SICK¥70,980税込¥78,0781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 2.5 m●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:4ワイヤ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:+50℃●代表規格:CE Certified, UL Certified●コード番号:210-3774アズワン品番65-7286-95
光電センサ ブロック形 検出範囲 50 mm → 3.8 m
SICK¥89,980税込¥98,9781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●代表規格:CE Certified、UL Certified●コード番号:210-3754材質筐体:プラスチック、VISTAL形状筐体:長方形幅(mm)20高さ(mm)49.6質量(g)48タイプ●検出:バックグラウンドサプレッション●光:可視赤色奥行(mm)44.2出力スイッチング:プッシュプルPNP/NPN接続方式M12オスコネクタ、5ピン検出距離(mm)100~3800(最大:50~3800)定格寿命(時間)20入力投光器オフセンサースタイル:ブロック形保護等級IP67消費電流(mA)70波長(nm)658出力電流(mA)(最大)100保護回路Vs接続逆接保護、出入力逆接保護、干渉パルス抑制動作温度(℃)-35~50起動時間(ms)(最大)300保管温度範囲(℃)-40~70アズワン品番65-7291-86クラスレーザー機器:1(IEC 60825-1/CDRH 21 CFR 1040.10&1040.11)保護クラスIIIサイズ(Φmm)投光スポット:18リップル残留:最大5(Vss)最大電圧(V)DC30供給電圧(V)DC10~30電気的接続M12コネクタスイッチング周波数(Hz)100出力数スイッチング:2ライトソース赤色ウォームアップ時間(分)(最大)15MTTF(時間)138応答時間(ms)(最大)5出力タイプライト/ダークオン
光電センサ ブロック形 検出範囲 50 mm → 2.5 m
SICK¥86,980税込¥95,6781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:50 mm → 2.5 m●出力タイプ:NPN 、PNP 、プッシュ / プル●電気的接続:ケーブル●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:+50℃●代表規格:CE Certified, UL Certified●コード番号:210-3734アズワン品番65-7285-24
光電センサ ブロック形 検出範囲 200 mm →、4 m
SICK¥63,980税込¥70,3781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 、4 m●出力タイプ:PNP●電気的接続:ケーブル●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3783アズワン品番65-7288-47
光電センサ ブロック形 検出範囲 200 mm → 2.5 m
SICK¥70,980税込¥78,0781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 2.5 m●出力タイプ:PNP●電気的接続:M12 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3777アズワン品番65-7285-45
光電センサ ブロック形 検出範囲 50 mm → 1.8 m
SICK¥86,980税込¥95,6781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています
光電センサ ブロック形 検出範囲 200 mm →、4 m
SICK¥63,980税込¥70,3781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:200 mm → 、4 m●出力タイプ:NPN●電気的接続:M12コネクタ●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3781アズワン品番65-7285-76
光電センサ ブロック形 IO-Link 検出範囲 50 mm → 800 mm
SICK¥70,980税込¥78,0781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:50 mm → 800 mm●出力タイプ:PNP●電気的接続:M8 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:4ピンコネクタ●ライトソース:赤外線●IP保護等級:IP67●電流 Max:500 mA●応答時間:0.095 秒●材質:プラスチック●代表規格:CE Certified, UL Certified●コード番号:210-3790アズワン品番65-7289-81
光電センサ ブロック形 検出範囲 50 mm → 2.5 m
SICK¥86,980税込¥95,6781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:50 mm → 2.5 m●出力タイプ:NPN 、PNP 、プッシュ / プル●電気的接続:M12 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●動作温度 Max:+50℃●代表規格:CE Certified, UL Certified●コード番号:210-3764アズワン品番65-7285-54
光電センサ ブロック形 検出範囲 50 mm → 2.5 m
SICK¥84,980税込¥93,4781個7日以内出荷概要一目でわかる飛行時間テクノロジー レーザークラス 1、赤及び赤外光 検出範囲: 5 → 4 m 非常に小さい背景範囲: 6 mm スイッチング周波数:最大 1、000 Hz 最大 3 つの調整可能なデジタル出力又は 1 つの IO-Link アナログ出力のオプション:最大 8 つのスイッチングポイント、距離値、スマートセンサ機能あなたの利点長い検出範囲や広い検出範囲で物体を確実に検出 検出角度 ポテンショメータ、ティーチインボタン、又はディスプレイを使用して、精密で簡単な調整を行えます IO-Link による優れた機能性 頑丈な VISTAL R センサハウジングにより、高可用性と 長寿命 様々な用途に適しています。光電センサのバリエーションは、さまざまな検出要件に対応できるように設計されています 小型センサのため、機械設計の柔軟性が大幅に向上しますPowerProx マルチタスク光電センサは、強力な飛行時間技術とコンパクトなセンサハウジングを組み合わせているので、機械設計者は最大限の柔軟性を発揮します。高速、小型、フラットな物体、5 cm → 4 m の検出範囲で発生するジェットブラック又は光沢のある物体(大きな検出角度でも検出可能)を確実に検出します。WTT2SL、WTT4SL、WTT12L、WTT190L、及び WTT280L タイプの光電センサは、さまざまな要件に対応できるよう設計されており、あらゆる課題に対応する最適なソリューションです用途空のベイとクリアランスの検出 包装産業で Rapid カウント 木材産業での精密なエッジ検出 自動車業界及びその部品サプライヤのための品質管理 ハンドリングと組み立て ループ制御 ドアや Gates を保護 AGV などの産業用車両に適しています仕様●センサーのスタイル:ブロック形●検出タイプ:バックグラウンドサプレッション●検出範囲:50 mm → 2.5 m●出力タイプ:NPN 、PNP 、プッシュ / プル●電気的接続:M12 コネクタ、ケーブル付き●最大DC電圧:30V●接続方式:5 ピンコネクタ●ライトソース:赤色ライト●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●シリーズ:PowerProx●代表規格:CE Certified, UL Certified●コード番号:210-3762アズワン品番65-7285-32