カテゴリ
- 制御機器(5)
絞り込み
ブランド
- SICK
- ホンダ(241)
- PRESI(18)
- トヨタ(13)
- 三菱ふそう(8)
- TELEMECANIQUE SENSORS(4)
- La Boite Concept(ラ・ボアットコンセプト)(3)
- OM SYSTEM(3)
- 朝日産業(捕虫器・包装機器)(2)
- スバル(2)
- MAZDA(マツダ)(2)
- 住友電気工業(Optigate(R))(2)
- トンボ鉛筆(1)
- TS DESIGN/Top Shaleton Sports(藤和)(1)
- MONROE(モンロー)(1)
- セレストロン(1)
- Kenko(ケンコートキナー)(1)
- 日野自動車(1)
- ERGOTRON(エルゴトロン)(1)
- ブランドをもっと見る
「reflex」の検索結果

取り付けブラケット クランプ Dx50、PowerProx、Reflex Array、UC12、W11-2、W11G-2、W12-2 レーザー、W12-3、W12G、W12 テフロン、
SICK¥9,898税込¥10,8881個7日以内出荷The Sick N04N plate is used for universal clamping brackets.Made up of stainless steelNote仕様●アクセサリタイプ:クランプ●応用例:取り付け●シリーズ:BEF●材質:ステンレススチールアズワン品番65-7303-37
光電センサ 角形 検出範囲 0 → 33000 mm
SICK¥43,980税込¥48,3781個7日以内出荷OverviewThe W100-2 miniature photoelectric sensors include all common detection principles (transceiver barrier, reflex barrier, reflex barrier for detecting transparent objects, energetic direct reflection detector and direct reflection grid with background attenuation ) and are therefore truly versatile in terms of detection。仕様●センサーのスタイル:角形●検出タイプ:スルービーム●検出範囲:0 → 33000 mm●出力タイプ:PNP●電気的接続:M8オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●実装タイプ:基板実装●ねじの呼び:M8アズワン品番65-7303-48
取り付けブラケット 取り付けブラケット リフレックスアレイ、W23-2、W27-3
SICK¥3,398税込¥3,7381個7日以内出荷取り付けブラケットSick W23-2、W27-3、Reflex Array注仕様●アクセサリタイプ:取り付けブラケット●併用可能製品:リフレックスアレイ、Sick W23-2 、W27-3●応用例:取り付けブラケット●シリーズ:BEF●材質:スチール、亜鉛コーティングアズワン品番65-7311-90
光電センサ 角形 検出範囲 50290 → mm
SICK¥199,800税込¥219,7801個7日以内出荷OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
光電センサ 角形 検出範囲 100 →:2500 mm
SICK¥109,800税込¥120,7801個7日以内出荷OverviewVery high strength and long life for heavy industrial use characterize the W24-2 product family in a metal housing。The ″optical″ robustness is guaranteed by a high insensitivity to stray light and by large functional reserves。The high degree of protection IP69K complements the mechanical robustness, even in a humid industrial environment。These sensors can thus be used with the standard or powerful front window heater, such as a rear window heater in a car, even outdoors with protective boxes。The various diagnostic functions make it possible to maintain the availability of the installation and to detect any operational interruptions in advance。The sensors are equipped with a minimum of different functions in order to reduce the diversity of the devices and, thus, their storage。In addition, both DC and DC / AC devices are offered in this form.At a glanceRobust die-cast zinc housing with protection class IP69K Control elements protected by a cover High insensitivity to stray light from photoelectric detectors Switchable: PNP / NPN and light / dark DC or DC / AC version with UL approval Optional: test input, time scales, contamination message on the alarm output, front window heating, even in powerful models M12 connector or M16 screw connection: rotatable by 90 °Your BenefitVery high resistance and long service life thanks to the metal housing and the IP69K degree of protection Very high ″optical″ robustness in the event of parasitic light and mounting devices facing each other High availability thanks to the very large functional reserve for reflex and single-beam barriers。Prevents or reduces the formation of condensation water on the front window during temperature variations thanks to standard or powerful front window heating Mounting compatibility due to identical shape of DC and DC / AC devicesApplicationsPositioning of the reels before and after the winder Product detection on processing machines and moving beds during post-production logistics Correct alignment of materials on conveyors during post-production logisticsNote仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:100 → : 2500 mm●出力タイプ:NPN、PNP●電気的接続:M16 グランド付き端子 Terminal Connection●最大DC電圧:30V●接続方式:グランド●ライトソース:LED●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0005 秒●材質:亜鉛ダイキャスト, 金属●ねじの呼び:M16●コード番号:231-1904アズワン品番65-7303-65