カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • SICK
  • モノタロウ(1)
  • RS PRO(12)
  • 中林製作所(11)
  • TRUSCO(3)
  • DBLTACT(3)
  • SPARKFUN(3)
  • ワーカーズレーベル(2)
  • Weller(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「tough label」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • 光電センサ 角形 検出範囲 50290 → mm SICK

    光電センサ 角形 検出範囲 50290 → mm

    SICK
    179,800税込197,780
    1個
    7日以内出荷
    OverviewThe W12L-2 series with laser technology is the perfect solution, suitable for the individual application case。The complete line of sensors in a rugged metal housing always delivers the performance you demand in object detection, reaction speed, industrial availability and laser protection.At a glanceBest in Class laser performance in a metal housing Optional Teflon coating available Precise self-adhesive optics Adjustable focus for reflex barriers High switching frequency of 2.5 kHz Connection by cable or swivel connector Can be mounted using pass-through holes, oblong holes and dovetail Laser protection class 1 or 2Your BenefitReliable detection thanks to advanced chip technology combined with innovative laser technology Small, clear and precise light spots thanks to laser technology allow easy and fast sensor alignment Universal application possibilities thanks to a wide variety of products in a robust metal housing, with optional Teflon coating Safe use of the device thanks to laser protection class 1 or 2 Insensitive to optical disturbances from the industrial environment Easy installation with SICK accessoriesApplicationsComponent identification for transverse axis robots Component identification for transverse axis robots Positioning of the sheet pallet Automated parts feed and discharge Precision positioning of the x and y axes on the stacker crane lifting and moving unit.Note
    仕様●センサーのスタイル:角形●検出タイプ:バックグラウンドサプレッション●検出範囲:50290 → mm●出力タイプ:NPN、PNP●電気的接続:M12オスコネクタ●最大DC電圧:30V●接続方式:コネクタ●ライトソース:レーザー●IP保護等級:IP67●電流 Max:100 mA●応答時間:0.0002 秒●材質:金属●ねじの呼び:M12●コード番号:231-1903アズワン品番65-7302-65
検出・センサカテゴリ