仕様●アクチュエータタイプ : レベル●回路 : 双極●通常端子構成 : NO/NC●IP保護等級 : IP66●IP67●電流 Max : 10A●材質 : プラスチック●最大AC電圧 : 240V●最大DC電圧 : 250V●シリーズ : OsiSense XC●駆動タイプ : スナップアクション●長さ : 65mm●動作温度 Min : -25℃●機械的寿命 : 10000000Cycles●コンパクトタイプ. Schneider Electric Osiconcept Compactは●使いやすい電気機械式リミットスイッチです。このリミットスイッチは●強化UL-VO熱可塑性樹脂製で●二重絶縁とIP66等級の保護を実現しています。. 特長 / 利点. 目に見える動作 正確な動作ポイント 二重絶縁 1 x NO及び1 x NCコンタクト M16 x 1.5ケーブルエントリ 定格: 240 V ac●3 A. The products that sit within this range are compact and easy to use, they are made up from reinforced UL-VO thermoplastic which provides an extra layer of protection and has an IP rating of IP66. リミテッドスイッチの機能 . The limit switches function through a contact proximity sensor device that features an actuator that is mechanically linked to a set of output contacts. When an object comes into contact with the actuator, the device then operates the contacts to make or break an electrical connection.
仕様VDE0660、IEC947-5-1. UL、CSA. リミットスイッチ、3つのコンジットエントリXCK-M. XCKMシリ-ズリミットスイッチ. How does a limit switch work. 1 x N/O(補助)及び1 x N/C(安全)コンタクト 定格: 240 Vac、3 A IP65等級の保護材質亜鉛合金長さ(mm)64シリーズOsiSense XC最大電流(A)10駆動形式スナップアクション接続ケーブル構成通常端子:NO/NC回路双極IP等級IP66最大AC電圧(V)240最大DC電圧(V)250最大動作温度(℃)70
Telemecanique Inductive Proximity Sensors XS Flat form (block)Telemecanique Inductive Proximity Sensors OsiSense XS series allow you to detect all types of objects in various applications providing high detection performance for metal objectsThis inductive sensor range with industry recognised high performing technology provide non-contact detection of material up to 20 mmInductive proximity sensors are available in flush and non-flush models (shielded and non-shielded)Styles AvailableFlush and Non-Flush (shielded and non-shielded)Short and long bodyPNP and NPN versions (compatible with PLCs and controllers)2 Wire DC, AC or AC/DC versions (available to be installed as a limit switch)How do they work and where can I use them Inductive proximity sensors contain a coil and an oscillator, these create an electromagnetic field close to the sensing surfaceWhen metal enters this field, a change occurs in the oscillating amplitudeThis, in turn, changes the sensor output, showing you and equipment that metal has been sensedInductive proximity sensors are suitable for use most industriesInductive sensors are unaffected by oil, dirt or surface finish and can be used in high vibration and high shock areas.誘導型センサXS7 15 x 32 x 8 - PBT - Sn5 mm - 12 → 24 V dc - M12 0.15 m ApplicationsRailway, Mobile equipment, Lifts and escalators, HoistingMaterial handling, conveying, logisticsMaterial working, machine tools, PackagingFood and beverage, Pharmaceutical, RoboticsXS7C1A1PAL01M12 General Purpose Inductive Proximity Sensor (XS)XS7 SensorGeneral PurposeFlat form (block) 40 x 40 x 15Size 15 mmFixed body, Flush mountablePlastic (PBT), PBT FrontDiscrete signal, 3-wireOutput 1 NO, DC circuit, PNP4 pins M12 remote male connector, (0.15 m cable length)[Us] rated supply voltage 12 to 24 V dcFront detection1 LED, yellow outputDepth 15 mmHeight 40 mmWidth 40 mmIP67 double insulation conforming to IEC 60529CE markedCertificatesUL, CSA, C-Tick, Ecolab.
仕様●センサ技術:誘導●本体形状:ブロック形●出力タイプ:PNP●検出範囲:12 mm●接続方式:4ピンM12コネクタ●電源電圧:10 36 V dc、12 24 V dc●長さ:40mm●幅:15mm●奥行き:46.8mm●最大DC電圧:24 V, 36V●実装タイプ:埋込型●出力開閉電流:200 mA●材質:PPS●短絡過負荷保護:あり●コード番号:195-1879アズワン品番65-7336-25
Schneider Electric XYPS1LCO965S は、光電センサシリーズ XUY BGS です。公称検出距離が 300 mm-M8 のレーザーを搭載しています。ステータス LED 出力状態: 1 LED (緑)、NC 機能: 1 LED (なし)、NO 機能: 1 LED (赤)、時間遅延アクティブ: 1 LED (赤)材質:プラスチック IP 保護等級: IP65
仕様●センサーのスタイル:コンパクト●検出タイプ:スルービーム●検出範囲:50 mm → 、300 mm●出力タイプ:PNP/NPN●電気的接続:M8 4 ピンコネクタ●シリーズ:XUYアズワン品番65-7289-91