カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • TELEMECANIQUE SENSORS
  • ARC[介護用品](2)
  • BOURNS(1)
  • KN村田産業(9)
  • Murata Power Solutions(320)
  • MURATA(村田製作所)(1,597)
  • SPARKFUN(5)
  • TURN(8)
  • サンドビック(2)
  • バンダイ(1)
  • ムラタエレクトロニクス(14)
  • ムラタ溶研(11)
  • 丸叶むらた(76)
  • 村武(2)
  • 村田医科器械製作所(4)
  • 村田屋産業(10)
  • 村田精工(1)
  • 田村総業(1)
  • 野村タオル(2)
  • ブランドをもっと見る
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「murata」の検索結果

2件中 1~2件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • XCSA 安全インターロックスイッチ Zamak 2NO / NC 安全 TELEMECANIQUE SENSORS

    XCSA 安全インターロックスイッチ Zamak 2NO / NC 安全

    TELEMECANIQUE SENSORS
    ¥37,980税込¥41,778
    1個
    7日以内出荷
    Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration。It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A。The housing material is zamak and it is availab
    仕様●ロックスタイル:キー●通常端子構成:2NO/1NC●最大AC電圧:240V●最大DC電圧:250V●接続タイプ:PG13●材質:ZamakR Zinc Alloy●範囲:Preventa●IP保護等級:IP67●ヘッドの方向の数:8●シリーズ:XCSA●深さ:44mm●コード番号:252-3757アズワン品番65-7800-47
  • Telemecanique Sensors TELEMECANIQUE SENSORS

    Telemecanique Sensors

    TELEMECANIQUE SENSORS
    ¥31,980税込¥35,178
    1個
    8日以内出荷
    Telemecanique Sensors Rotating Hinge SwitchThe Telemecanique sensors XCSA series interlock switch has 1NC/2NO switch configuration. It has a maximum voltage of 240VAC/250VDC and a maximum current of 6A. The housing material is zamak and it is available in a screw connection type.Features and Benefits3 positive opening contacts as standard (on guard opening) Key operated lock enables positive locking of the guard Optional version with orange LED to indicate guard open/closed Heavy duty metal DIN style Turret heads can be rotated through 360° in 90 steps 8 actuator entries and 1 tapped entry 20N minimum operating force for positive opening Productivity is increased due to the third contact dedicated to diagnostics Operating temperature ranges between -25℃ and 70℃CertificationsIP67 rated EN1088 EN60204 EN/IEC 60947-5-1 CSA C22.2 No 14 EN/ISO 12100 EN/IEC 60204-1 EN 1088/ISO 14119 UL 508
    仕様ロックスタイル = キー付き通常端子構成 = 2NO/1NC最大AC電圧 = 240V最大DC電圧 = 250V接続タイプ = PG13材質 = 亜鉛合金範囲 = PreventaIP保護等級 = IP67ヘッドの方向の数 = 8シリーズ = XCSA長さ = 113.5mm