TP-LINK(1件のレビュー)当日出荷
屋外パンチルトセキュリティWi-Fiカメラ。2K QHD:1080pの1.7倍の解像度で、より鮮明な映像をお届けます。スターライトカラーナイトビジョン:F1.6の大口径レンズとスターライトセンサーを搭載し、暗い場所でもより明るく色鮮やかな映像を提供します。パンチルト対応:水平方向に360o・垂直方向に130oの首振りが可能で、広範囲をチェックすることができます。優れた検知機能:AIが人物・ペット・車両を識別し、必要に応じてユーザーへ通知します。アラームをカスタマイズ:自分で吹き込んだ音声をアラーム音に設定したり、ライトの明るさを調整したりできるので、使用する環境に合わせたカスタマイズをして不審者に警告を出せます。ローカル&クラウドストレージ:録画映像は、本体に挿入したmicroSDカードやTapo Careのクラウドストレージサービスを利用して保存可能です。IP66準拠:屋外でも設置可能なIP66の防水&防塵性能を備えています。有線/無線ネットワーク:カメラはWiFi・有線接続が可能なので、設置場所も柔軟に選べます。
用途屋外パンチルトセキュリティWi-Fiカメラ、ネットワーク接続必須ですレンズ大口径保護等級IP66機能AI識別使用場所屋外