カテゴリ
- 制御機器(3)
絞り込み
ブランド
- WEST INSTRUMENTS
- CKD(18)
- BIGM(丸山製作所)(5)
- Canon(3)
- タカノ(3)
- カナフジ電工(2)
- TRUSCO(1)
- 三菱電機(1)
- DAIKO(大光電機)(1)
- 友屋(1)
- CAPTAIN STAG(1)
- JIT(1)
- 山城(1)
- 八幡ねじ(1)
- シマデン(1)
「2300y」の検索結果
特価

West Instruments 温度インジケータ 49 x 25mm N2300
WEST INSTRUMENTS¥46,980税込¥51,6781個7日以内出荷仕様電源電圧:100, 240 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 シリーズ:N2300 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication