カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • WEST INSTRUMENTS
  • CKD(3)
  • 日東工器(2)
  • NASTA(ナスタ)(2)
  • イマダ(1)
  • ダイキン工業(1)
  • ベッセル(1)
  • BIGM(丸山製作所)(1)
  • 富士倉(1)
  • YONEOKA RIBBON(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「AS-20N」の検索結果

特価
本日4月25日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260417
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
West Instruments 温度調節器 (PID制御) リレー WEST INSTRUMENTSWest Instruments 温度調節器 (PID制御) リレーWEST INSTRUMENTS
46,980税込51,678特価
1個
当日出荷から7日以内出荷
West Instruments 温度インジケータ 49 x 25mm N2300 WEST INSTRUMENTSWest Instruments 温度インジケータ 49 x 25mm N2300WEST INSTRUMENTS
44,980税込49,478
1個
7日以内出荷
仕様電源電圧:100, 240 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 シリーズ:N2300 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication
West Instruments 温度調節器 (PID制御) WEST INSTRUMENTSWest Instruments 温度調節器 (PID制御)WEST INSTRUMENTS
44,980税込49,478
1個
7日以内出荷