カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • WEST INSTRUMENTS
  • RS PRO(10)
  • MICROCHIP(4)
  • CKD(3)
  • ナベヤ(2)
  • SIEMENS(2)
  • JST(日本圧着端子製造)(1)
  • HIT(ヒット)(1)
  • TRIDON(1)
  • ケニス(1)
  • SPARKFUN(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「has32」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • West Instruments 温度調節器 (PID制御) リレー WEST INSTRUMENTS

    West Instruments 温度調節器 (PID制御) リレー

    WEST INSTRUMENTS
    47,980税込52,778
    1個
    当日出荷から7日以内出荷
  • West Instruments 温度インジケータ 49 x 25mm N2300 WEST INSTRUMENTS

    West Instruments 温度インジケータ 49 x 25mm N2300

    WEST INSTRUMENTS
    46,980税込51,678
    1個
    7日以内出荷
    仕様電源電圧:100, 240 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 シリーズ:N2300 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication
  • West Instruments 温度調節器 (PID制御) WEST INSTRUMENTS

    West Instruments 温度調節器 (PID制御)

    WEST INSTRUMENTS
    49,980税込54,978
    1個
    7日以内出荷