カテゴリ
- 制御機器(3)
絞り込み
ブランド
- WEST INSTRUMENTS
- EATON(イートン)(2)
- EBM PAPST(15)
- IDEC(和泉電気)(7)
- IDEM(5)
- MAX(マックス)[事務用品・工具](2)
- omron(オムロン)(1)
- RS PRO(2)
- SMC(3)
- TELEMECANIQUE SENSORS(4)
- Wieland(2)
- イマオコーポレーション(1)
- エスコ(8)
- シュナイダーエレクトリック(3)
- テクロック(1)
- ハネウェル(1)
- フエニックス・コンタクト(10)
- 岩崎製作所(2)
- 東芝ライテック(3)
- ブランドをもっと見る
「n-ip20」の検索結果
特価

West Instruments 温度インジケータ 49 x 25mm N2300
WEST INSTRUMENTS¥46,980税込¥51,6781個7日以内出荷仕様電源電圧:100, 240 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 シリーズ:N2300 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication