カテゴリ
- 制御機器(3)
絞り込み
ブランド
- WEST INSTRUMENTS
- AUTONICS(オートニクス)(1)
- azbil(旧:山武)(2)
- IDEC(和泉電気)(1)
- JUMO(1)
- omron(オムロン)(4)
- Panasonic(パナソニック)(160)
- SapiSelco(1)
- SIEMENS(3)
- アズワン(1)
- アゼアス(1)
- イマオコーポレーション(2)
- オーハウス(2)
- スリーハイ(1)
- 三商(2)
- 三菱電機(1)
- 東芝シュネデール・インバータ(1)
- 東邦電子(1)
- 正和(1)
- ブランドをもっと見る
「pid1」の検索結果

West Instruments 温度インジケータ 49 x 25mm N2300
WEST INSTRUMENTS¥46,980税込¥51,6781個8日以内出荷仕様電源電圧:100, 240 V ac 、 電池タイプ:49 x 25mm 、 動作温度 Min:0℃ 、 動作温度 Max:+55℃ 、 ディスプレイのタイプ:LED 、 IP評価:IP20, IP66 、 範囲:N 2300 、 シリーズ:N2300 、 West N2300 Temperature Controller. The West N2300 offers real flexibility as it can be used as a controller or an indicator. The instrument has the largest red or green digital display in a 1/32 DIN package. In addition to the red or green display the N2300 benefits from three additional multi-colour LEDs to indicate process, alarm and configuration statuses. The large, tactile rubberized keys provide a more practical human interface which is complemented with a specially developed hands-free PID tuning algorithm, Easy-Tune, which continuously monitors and improves control. Alternatively the instrument can be manually fine-tuned for a specific application. The N2300 indicator has up to two outputs (relay or solid state driver) for alarm. The controller version can have an additional relay or RS232 serial communications. ; Simple straight forward operation for easy setup ; Largest 4 digit red/green digital display in a 1/32 DIN package ; PID control for (auto-tuning) hands-free operation with manual override tune capability for specialized applications ; Solid state relay SSR for primary control and alarming ; Optional second alarm relay (option) or RS-485 communication