カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • WISKA
  • Tapepro Drywall Tools(5)
  • StarTech.com(3)
  • HP(日本ヒューレット・パッカード)(2)
  • TP-LINK(2)
  • アイリスオーヤマ(1)
  • 岩田製作所(1)
  • 丸和ケミカル(1)
  • Acer(エイサー)(1)
  • モリリン(1)
  • パネフリ工業(1)
  • タイガーダム(1)
  • アリート(ariete)(1)
  • くればぁ(1)
  • ABB(1)
  • SPELSBERG(1)
  • RS PRO(1)
  • アクシスコミュニケーションズ(1)
  • メディアカバーマーケット(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「box wall」の検索結果

3件中 1~3件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • WISKA ジャンクションボックス WISKA

    WISKA ジャンクションボックス

    WISKA
    ¥3,198~税込¥3,518~
    1個
    7日以内出荷
    材質(本体)ポリプロピレンシリーズCombiRoHS指令(10物質対応)対応IP等級IP66、IP67
  • WISKA 接地プレートキット アースプレートキット WISKA

    WISKA 接地プレートキット アースプレートキット

    WISKA
    ¥1,998税込¥2,198
    1個
    7日以内出荷
    仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプアースプレートキット併用可能製品Combi 1210 Junction Box
  • WISKA DINレール取り付けキット DINレール取り付けキット WISKA

    WISKA DINレール取り付けキット DINレール取り付けキット

    WISKA
    ¥2,798税込¥3,078
    1個
    7日以内出荷
    仕様EN60529、EN60695-2-11. COMBI 1210 Junction Box. The COMBI 1210 junction box from WISKA is a solid thermoplastic, flame retardant enclosure which offers 10% more room inside thanks to its domed cover. With ten M20 entries in the sides of the junction box and 4 in the base, as well as a knockout option, the COMBI 1210 offers ideal installation conditions. 10% more room inside, thanks to the bellied cover Solid thermoplastic housing made from 2 different moulded materials 10×M20 entries with elastic soft membrane and thread, 3 in each side and 2 in each end (option of using M25 knockouts instead) 4×M20 entries with self-sealing membrane in the base of the junction box enable assembly directly from the wall Quick release lid screws made of plastic will not rust and stay securely in place Weather proof, resistant to ultraviolet, shatter proof and impact resistant Flame retardant and halogen free Mounted via holes in the corners of the box, separated from the inside of the enclosure, thus not effecting the IP rating A DIN Rail kit for mounting with clamps and an earthing kit to connect BW/CW cable glands when using SWA cables are available separatelyRoHS指令(10物質対応)対応アクセサリタイプDINレール取り付けキット併用可能製品Combi 1210 Junction Box
電源(制御機器)カテゴリ