XP POWER7日以内出荷
FCS40シリーズは、無負荷時の消費電力を最小限に抑え、最高の効率を実現できるように設計されています。 このシリーズのシングル出力AC-DC電源は、高さ1.04インチという低プロファイルに収められ、設置面積はわずか2 x 3インチです。FCS40は、90 → 264 V acの入力範囲に完全対応した最大40 Wの対流冷却を実現し、最小ディレーティングでは80 V acでも動作します。この電源は、医療用途に必要な2個のACラインヒューズを備えています。FCS40シリーズは低プロファイル、低ノイズであるため、
仕様●出力電圧:12V dc●出力電流:3.34A●定格電力:40W●出力数:1●入力電圧:80 → 264V ac●実装タイプ:シャーシマウント●パッケージタイプ:オープンフレーム●長さ:76.2mm●幅:50.8mm●奥行き:26.4 (With Pin)mm●重量:86g●医療規格認定:あり●最低温度:-25℃●コード番号:177-7641アズワン品番65-7214-48