カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • ZF CHERRY
  • LOCTITE(ロックタイト/ヘンケル)(15)
  • 3M(スリーエム)(2)
  • スリーボンド(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「loctite 222」の検索結果

関連キーワード
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ZF ジョイスティック,2軸 ZF CHERRYZF ジョイスティック,2軸ZF CHERRY
199,800税込219,780
1個
7日以内出荷
仕様軸の数:2 、 スイッチ技術:モーメンタリ 、 IP評価:IP67 、 タイプを処理:ノブ 、 ジョイスティックトラベル:15 ° 、 ターミナルタイプ:はんだ 、 動作温度 Min:0℃ 、 動作温度 Max:+50℃ 、 動作温度範囲:0 → +50℃ 、 Supplied with 9.4mm dia by 32.5mm long handle. Sub-miniature Force Operated Joystick (Model 462). This compact, two axis, force operated, precision joystick can be used for fingertip or thumb control and converts the input force of the operator to analogue output voltages, proportional to the applied force and input voltage. It incorporates piezo-resistive technology, first patented and used in joystick technology, by Ultra MSI (U.S. Patent No. 3454920). One of the smallest force type precision joysticks available, with a weight of only 11g Ideal where high precision control is required and where space is limited Infinite resolution, easy and natural to operate and high reliability (100,000 Hours MTBF) Epoxy sealed construction capable of sealing to IP67 Performs without loss of precision, throughout operational life Easy to integrate into instrument panels or for thumb operation in handgrips Ideal for computer cursor controls, robotics, medical or scanning equipment, security cameras and vehicle industrial equipment control When affixing control knobs to joysticks, use 0.035 hex key (see stock no ; 609-708 609-708 ). Loctite 222 is also recommended to lock threads on screws (see stock no ; 514-509 514-509 )RoHS指令(10物質対応)対応