AT-TQ0210Jアライドテレシス13日以内出荷
本製品は、AT-TQ4400e用の2.4GHz帯オプション外部アンテナです。指向性のパッチアンテナとなり、AT-TQ0210JとAT-TQ4400eとの接続は、1つのAT-TQ0210Jから2本のケーブルをAT-TQ4400eに接続します。
質量(g)240形式パッチ寸法(幅W×奥行D×高さH)(mm)110×20×110角度調整範囲仰角90°、俯角45°荷重(kg)最大受風:約2.7ケーブル5D-2V 2m 両端N-P×2コネクタN-J型( N-Female)×2周波数(MHz)2400~2500動作温度(℃)-15~60動作湿度(%)90以下(結露なきこと)保管温度(℃)-15~60RoHS指令(10物質対応)対応耐風速(m/s)50利得(dB)7.9湿度(%)保管時:90以下(結露なきこと)