アライドテレシス13日以内出荷
本製品は、MMC200シリーズとMMC2000シリーズ用の 19インチラックマウントキットです。1台の AT-MMCR18に、最大18個のメディアコンバーター(MMC200/MMC2000シリーズ)を搭載できます。なお、電源ユニットは付属しませんので、AT-MMCR-PWR-AC-70とセットでお買い求めください。
質量(kg)6.7適合規格CE、EMI規格(VCCIクラスA)、安全規格(UL60950-1、CSA-C22.2 No.60950-1)、EU RoHS指令寸法(幅W×奥行D×高さH)(mm)440×225×87動作温度(℃)0~50動作湿度(%)5~90(結露なきこと)保管温度(℃)-30~70RoHS指令(10物質対応)対応湿度(%)保管時:5~95(結露なきこと)