仕様スイッチング・ファブリック:20Gbps質量(kg)1.9スイッチ【切替】LEDON/OFFボタン:1~4秒押下でLEDの点灯・消灯を切り替え。5~9秒押下で本製品を再起動。10秒以上押下で工場出荷時設定に戻し、本製品を再起動。適合規格CE、EMI規格:VCCIクラスA、安全規格:UL62368-1・CSA-C22.2No.62368-1定格周波数(Hz)50/60定格入力電圧(V)AC100-240対応給電優先度設定(PoEポートプライオリティ設定)機能【サポート】ポートベースVLAN、タグVLAN(IEEE802.1Q)、ゲストVLAN、マルチプルVLAN、QoS(IEEE802.1p/DiffServ)、IEEE802.1X認証モード(SingleHost/MultipleHost)、802.1X暗号方式(MD5/TLS/TTLS)、ダイナミックVLAN、ポートトランキング(IEEE802.3ad(ManualConfiguration))、ポートミラーリング、フローコントロール、パケットストームプロテクション、ループガード(LDF検出)、HOLブロッキング防止、攻撃防御、IGMPv1/v2スヌーピング、EAP/BPDU透過、RADIUSクライアント、Jumboフレーム対応、ログ、SNTP、統計情報表示、HTTP/TFTPによるファームウェアおよび設定ファイルダウンロード、省エネ機能(エコLED機能、省電力イーサネット)メモリー容量(パケットバッファー)1.5MByte/(フラッシュメモリー)32MByte/(メインメモリー)256MByte/(MACアドレス登録数)16K/(MACアドレス保持時間)MACアドレス保持時間/(VLAN登録数)255個(VID=1~4094)動作温度(℃)0~40動作湿度(%)5~90(結露なきこと)保存湿度(%)5~95(結露なきこと)平均消費電力(W)55(最大100)(※AT-SPLX10(販売終了)またはAT-SPLX10a×2使用時、システム全体のPoE負荷:平均消費電力/発熱量=37.5W時、最大入力電流/消費電力/発熱量=75W時)電源供給方式電源内蔵発熱量(KJ/h)200(最大370)(※AT-SPLX10(販売終了)またはAT-SPLX10a×2使用時、システム全体のPoE負荷:平均消費電力/発熱量=37.5W時、最大入力電流/消費電力/発熱量=75W時)保管温度(℃)-25~70ファン無マグネット別売スイッチング方式ストア&フォワード方式、【遅延(64Byte)】(1000M⇔1000M)3.2μs/(100M⇔100M)7.1μs/(10M⇔10M)35.9μs入力電圧範囲(V)AC90-264通信速度10Mbps/100Mbps/1000Mbpsポート10/100/1000BASE-T(PoE-OUT、RJ-45コネクター)×8、オートネゴシエーション、10M/100MFull/Half固定設定、1000MFull固定設定、MDI/MDI-X自動認識、SFPスロット×2給電方式オルタナティブA最大パケット転送能力(Mpps)(装置全体/64Byte)14.88