付属品排出口端接続(内径Φ5ビニルチューブ用)(ビニルチューブは付属していません)質量(kg)0.6材質(本体)C3771ニッケルクロムメッキ形式フロート式寸法H(mm)112規格日本水道協会品質センター認証登録品:JWWA E-245寸法D(Φmm)59使用流体水・温水フロートポリプロピレン流体温度(℃)5~100耐圧性(MPa[kgf/cm2])水圧:1.75[17.5]適合流体水・温水端接続JIS Rねじ(管端コアに対応しています)材質(弁体・弁座)CAC(青銅鋳物)・合成ゴム適合圧力(MPa)1.0以下