コードレスハンマードリルBOSCH(ボッシュ)3日以内出荷
Dハンドル採用で多様な作業に対応打撃力3.4Jのハイパワー破つり作業が可能な3モードキックバック防止機能で安全作業バイブレーションコントロール搭載で振動低減、打撃作業中の振動を大幅に減少させます。正転・逆転機構暗所の作業に威力を発揮LEDライト新吸じんシステム「GDE28D(別売)」に対応スマホと繋げて機能設定が可能なコネクト対応(別売コネクティビティチップGCY42必要)
用途コンクリートの穴あけ、破つり付属品18V5.0Ahバッテリー×2(A1850LIB)、充電器×1(GAL1880CV)、キャリングケース×1、サイドハンドル×1、深さゲージ×1質量(kg)3.9定格電圧(V)DC18(ボッシュプロ用充電式専用バッテリー)寸法(長さL×幅W×高さH)(mm)437×225×89打撃数(min-1[回/分])0~4250最大穴あけ能力(mm) 鉄工13最大穴あけ能力(mm) 木工30 ※SDS回転チャックセット使用(木工使用時)充電時間(分)約35(空→80%ターボ充電)、約55(空→フル充電)回転数(min-1[回/分])0~950最大穴あけ能力(mm) コンクリート28打撃力(J)3.4最大穴あけ能力(Φmm)ダイヤモンドコア:68