仕様●接点入出力:入力3/出力3●入力対応カメラ:国際電気製IPカメラ・WEBエンコーダ、Onvifカメラ(Profile-S)質量(kg)1.6(本体重量のみ、付属品を除く)周波数(Hz)50/60外形寸法(mm)190(W)×60(H)×250(D)(公差含まず)電源(V)AC90~110消費電力(W)35以下機能映像調整:暗部補正、霞補正、映像認識:侵入検知(人物/車両)、通過数カウント(人物/車両)、交通流異常検知(速度/渋滞/逆走 etc.)防塵防水性能IP40対応プロトコルOnvif(H.264: Profile-S)/MPEG2-TTS( H.264)LANRJ-45コネクタ×2