マキタ(9件のレビュー)当日出荷
新・最適充電制御により6.0Ah「業界最速フル充電」約40分。充電中のバッテリ状態・周辺温度等を、充電制御へさらに反映し充電時間短縮。充電完了メロディ付。低温-10℃充電可能。連続急速充電可能。バッテリ冷却ファン
長さ(mm)156幅(mm)190質量(kg)0.98高さ(mm)84種類充電器出力電圧(V)(バッテリ充電端子)直流14.4-18、(USB電源端子)直流5.0型番JPADC18RE入力電圧(V)単相交流 100出力電流(A)(バッテリ充電端子)直流12、(USB電源端子)直流2.1保護機能【過充電防止機能】あり入力周波数(Hz)50/60充電時間(分)約40(フル充電)/約27(実用充電)(18/14.4V 6.0Ah:BL1460、ABL1860B、BL1460B充電時) 約22(フル充電)/約17(実用充電)(18/14.4V 6.0Ah:BL1430B、BL1830B充電時)充電入力容量(VA)330アズワン品番64-8482-50冷却装置ありUSBタイプA型