高圧エア釘打ち機(75ミリ)マキタ4日以内出荷
クラス最小ボディ&最軽量、取り回しが快適で狙いやすい。取り回しが快適で狙いやすい75mm高圧エア釘打が登場。・クラス最小ボディハウジング前方をスリム化したことにより、先端の視認性が向上。全高304mmでコンパクト。・クラス最軽量2.3kgメーカー従来機比で0.2kg軽量化の質量2.3kg。連続作業&取り回しが快適です。・狙いやすさを追求したスパイクスリムノーズ先端部がスリム形状なので狙いやすい。斜め打ちも滑りにくく360°全方向にスパイク可能。・コンパクトなのに従来機と同等の打込み力エア流路面積をメーカー従来機比で15%アップしたことにより、コンパクトながら打込み力は従来機同等を実現。・操作性に優れたエアダスタ搭載(風量調整機能)握ったまま片手でON/OFFの操作が可能。スイッチの押し加減で風量調整ができます。・信頼のために「耐久性ファースト」信頼のために「耐久性ファースト」。内部構造を見直し高耐久を実現。安心24ヶ月保証。
付属品ノーズアダプタ油さしセフティゴーグル六角棒スパナ4質量(kg)2.3本体寸法(mm)278×125×304使用空気圧力(MPa)1.28~2.26使用ホース内径(Φmm)マキタ高圧エアホース4.0以上使用釘(mm)長さ:ワイヤ釘 45~75、シート釘 38~65(ワイド)、N釘 45~75、CN釘 50~75釘装てん数(本)ワイヤ釘 150~300、シート釘 200