用途木工、鉄工穴あけ質量(kg)1.9(バッテリ含む)電源(V)直流36(40max)最大トルク(N・m)65本体寸法(長さL×幅W×高さH)(mm)164×86×265チャック能力(mm)1.5~13モーターハイパワーブラシレスモータねじ締め能力(mm) 小ねじM6ねじ締め能力(mm) 木ねじΦ10×90最大穴あけ能力(mm) 鉄工13最大穴あけ能力(mm) 木工38機能高速・低速2スピード/無段変速/正逆転両用/ブレーキ付/パワー切替2段階バッテリー電圧(V)36(max40)防塵防水性能本体:IPX6/バッテリ:IP56回転数(min-1[回/分])高速:2200、低速:600クラッチ数(段)21適合バッテリーBL4020、BL4025、BL4040、BL4040F、BL4050F、BL4080F関連資料(4.2MB)ライト機能高輝度LEDライト(2灯式)