マザーツール4日以内出荷
最大AHDカメラ16台の映像を8Mの解像度で録画可能。USBフラッシュへバックアップが可能。マウス操作対応で直感的な操作が可能。5種類の映像信号を自動で識別。IPカメラも接続可能なハイブリッド仕様。録画方式H.265を採用し、優れた画質での録画が可能。最大8Mの高解像度で録画。XVI/AHD/TVI/CVI/CVBSの映像信号を自動認識。AHDカメラ16台+IPカメラ8台、またはIPカメラのみ24台接続可能なハイブリッドレコーダー。2TBのハードディスクを標準搭載し、長時間の録画可能。モーション録画機能採用で、画面に動きがあった時だけの録画が可能。録画データをUSBメモリーへ保存し、パソコンでの再生が可能。カレンダー画面からの簡単検索再生が可能。遠隔監視対応(スマートフォン・PCブラウザ・PCソフト)。録画中のメニュー操作が可能。画面自動切替(オートシーケンス)機能。UTC機能(同軸制御)対応のAHDカメラのメニュー設定とレンズのズームが遠隔操作にて可能
付属品ACアダプター/HDMIケーブル/マウス/質量(g)約2500消費電力(W)最大約24電源DC12V±1V(センタープラス)寸法(幅W×高さH×奥行D)(mm)約378×47×340解像度8MP、8M/5M/4M/3M/1080p/1080N/720p/960H再生速度2~16倍(高速再生)フォーマット形式(ファイル)AVI(H.265Xのみ)/H.265/MP4モード常時録画/スケジュール録画/モーション録画/アラーム、(画面モード)1画面/4画面/8画面/12画面/16画面/サイクル表示/カスタイマイズ表示再生チャンネル(同時)最大8チャンネル動作温度(℃)(使用)0~46画質ビットレートインターフェイスメディア:USB2.0(フラッシュメモリー)プロトコルTCP/IP、PPPoE、DHCP、DDNS、FTP圧縮方法G.711A映像圧縮方式H.265/H.265Xフレームレート1~30fps(8M@7fps/5M@12fps/3M17fps)音声入力4チャンネルRCA.J、出力1チャンネルRCA.J動作湿度(%RH)(使用)20~80映像出力HDOUT最大3840×2160、VGA最大1920×1080対応ブラウザIE/chrome/Edge/Safari映像入力16チャンネルBNC.Jハードディスク(内蔵)SATA2TB×1(最大10TBまで増設可能※有償)