マザーツール4日以内出荷
ワンケーブルPOCカメラの映像を5M-Nの解像度で録画可能。USBフラッシュへバックアップが可能。マウス操作対応で直感的な操作が可能。ワンケーブルPOCカメラへの電源供給最大300m延長可能(同軸ケーブル5CFB)。IPカメラも接続可能なハイブリッド仕様。従来ワンケーブルカメラで別途必要とする電源ユニットがレコーダーに内蔵。録画方式H.265を採用し、優れた画質での録画が可能。最大5M-Nの高解像度で録画。2TBのハードディスクを標準搭載し、長時間の録画可能。モーション録画機能採用で、画面に動きがあった時だけの録画が可能。録画データをUSBメモリーへ保存し、パソコンでの再生が可能。カレンダー画面からの簡単検索再生が可能。遠隔監視対応(スマートフォン・PCブラウザ・PCソフト)。簡単遠隔監視設定(P2P方式採用)。録画中のメニュー操作が可能。UTC機能(同軸制御)対応のPOCカメラのメニュー設定とレンズのズームが遠隔操作にて可能
付属品ACアダプター/HDMIケーブル/マウス/AC100Vコンセント変換アダプタ電源最大約DC53V/1.81A寸法(幅W×高さH×奥行D)(mm)約325×55×255.1解像度5MP、5M-N/4M-N/1080P/720P再生速度1/16、1/8、1/4、1/2、×1、×2、×4、×8、×16動作温度(℃)(使用)0~40画質ビットレートプロトコルHTTP、HTTPS、IPv4/v6、SNMP、TCP/IP、PPPoE、DHCP、NTP、DDNS、FTP、UPnP、RTSP、UDP、SMTP、P2PバックアップメモリUSBドライブ(FAT32フォーマット最大3TB)映像圧縮方式H.265/H.265+/H.264/H.264+フレームレート1~15fps音声入力1チャンネルRCA.J、出力1チャンネルRCA.J動作湿度(%RH)(使用)20~80映像出力HDOUT最大1920×1080、VGA最大1920×1080対応ブラウザEdge/Chormeハードディスク(内蔵)SATA2TB×1(最大10TBまで増設可能※有償)