用途屋内外用材質【光コード】コア:石英ガラス、クラッド:石英ガラス、被覆:紫外線硬化性樹脂、抗張力繊維:アラミド繊維、外被:PVC(紫)、【光ケーブル】テンションメンバ:防錆処理銅線、シース:PVC(黒・赤ライン)色ブラック使用温度範囲(℃)-20~70圧力(許容側圧)非固定時:500N/50mmコネクタ形状両端F08芯数2ケーブル外径(Φmm)約9.4許容曲げ半径(mm)非固定時:188、固定時:94仕上外径(mm)約9.4使用場所屋内外用RoHS指令(10物質対応)対応許容張力kN(kgf)非固定時:0.3、固定時: -ファイバータイプシングルモード伝送損失(dB/m)≦5.5/k:(λ=0.85μm)コネクタ1F08コネクタコネクタ2F08コネクタ