三木プーリ32日以内出荷
・サーボモータ用に開発した、超高剛性のリジッドカップリングです。・フレキシブルカップリングと異なり2軸の心違いを吸収するエレメントを持たない構造のため、非常に高いねじり剛性を有しています・フレキシブルカップリングと比べてトルクに対する外径を小さくすることができるためカップリングのダウンサイジングが可能で、慣性モーメント低減に貢献します。
仕様●M1:6-M6●M2:2-M6型式SRG-080DS寸法L(mm)63許容トルク(N・m)290寸法D(mm)78寸法C(mm)4-5.1寸法LF(mm)25.5寸法LP(mm)4軸穴径d1(Φmm)32軸穴径d2(Φmm)36