サーボフレックス(DA2タイプ)三木プーリ翌々日出荷から12日以内出荷
JGPSSI禁止物質をまったく使用していないグリーン設計で、RoHS指令に適応しています。清浄度クラス10000レベルのクリーンルームにもそのまま使用できます。ねじり剛性がきわめて高く、正確な軸の回転、超精密制御が可能です。動力伝達は全て摩擦結合により伝達されているため、バックラッシはありません。超精密制御に最適です。高力アルミ合金と軸径に合わせたクランプハブ形状により超低慣性です。高加速運転に最適です。
最高回転数(min-1[r.p.m])10000仕様簡易防せい仕様その他相手取付軸の寸法公差はh7級となります。材質(本体)アルミ合金種類ディスクタイプ使用温度範囲(℃)-30~100表面処理クランプボルト:固体潤滑皮膜処理クランプハブ:アルマイト処理スペーサ:アルマイト処理ボルト:三価クロメート処理材質(ディスク)SUS304材質(ボルト)構造用合金鋼材質(スペーサ)高力アルミ合金バックラッシゼロ材質(クランプボルト)構造用合金鋼材質(エレメント)板ばね:SUS304カラー:SUS304材質(クランプハブ)高力アルミ合金RoHS指令(10物質対応)対応