三木プーリ10日以内出荷から12日以内出荷
2個のハブの間にエレメントと呼ばれる緩衝材を挟み込んだシンプルな構造のジョーカップリングで、2種類の硬度と2種類のはめ合いの3種類のエレメントと、下穴品を含めた3種類のハブからお選びいただけます。高伝達トルクエレメントにポリウレタンエラストマーを採用。そのため伝達トルクは従来のジョーカップリングの2倍以上です。ノーバックラッシエレメントに予備圧縮がかかる設計になっているためノーバックラッシでの使用が可能です(Y・Rタイプ)振動・衝撃を吸収ゴムの弾性力を持ったポリウレタンエラストマーによって動力を伝達。振動・衝撃性の吸収性に優れています。RoSH指令に適合
許容トルク(N・m)320常用トルク(N・m)160許容偏角(°)1最高回転数(min-1[r.p.m])7400許容偏心(mm)0.25質量(kg)0.51材質(本体)アルミ合金種類ジョータイプ慣性モーメント(kg・m2)3.57×10-4エレメント型式Bタイプ静的ねじりばね定数(N・m/rad)2000軸方向変位(mm)-0.6~+1.5半径方向ばね定数(N/mm)800