三木プーリ12日以内出荷
・ゴムの弾性力を乗ったポリウレタンエラストマーによって動力を伝達。・振動・衝撃の吸収性にするれる上、伝達トルクは従来のジョーカップリングの2倍以上です。・3種類のハブ、2種類のエレメント、2種類のはめ合い方式をラインナップ。・伝達トルク・応答性・ミスアライメント量に応じ組み合わせを提供します。
仕様【軸穴径d1】旧JIS規格【軸穴径d2】旧JIS規格型式ALS-055寸法(mm)【L1・L2】30形式ALS-B寸法S(mm)2寸法D(mm)78寸法E(mm)18軸穴径d1(Φmm)16軸穴径d2(Φmm)24締結タイプキー・止めねじエレメント種類Bタイプ