三木プーリ44日以内出荷
・取り付け誤差を大きく許容し、振動・衝撃を素早く吸収するカップリング。・動力伝達要素に天然ゴムを採用したカップリングで、それら伝達要素の弾性を利用して、衝撃や振動を減衰・吸収します。・フレキシブル性が高く、低騒音・潤滑不要なため保守が容易・構造が簡単・長寿命などの長所を備えています。・耐熱性ゴム採用と予備圧縮構造により、耐久性と振動・衝撃吸収性にすぐれ、機械装置の騒音も減少します。・軸への取り付け方法はボルト取り付け型(O0)と差し込み取り付け型(S0)。・メンテナンスや着脱の状況に応じて選択でき、いずれも心出しが容易です。
型式CF-A-200取付ボルト差込み取付け型タイプS2タイプ最高回転数(min-1[r.p.m])3200形式CF-A最大軸穴径(mm)(d1)105最大トルク(N・m)5000寸法D1(mm)300寸法D2(mm)300最小軸穴径(mm)(d1)38、(d2)110常用トルク(N・m)2000寸法D3(mm)300許容偏角(°)2軸穴径d1(Φmm)下穴35軸方向変位(mm)±2軸穴径d2(Φmm)下穴35許容偏心(mm)1.5