SFC-25SA2 サーボフレックスカップリング(シングルエレメント・クランプ)三木プーリ10日以内出荷から16日以内出荷
ねじり剛性がきわめて高く、正確な軸の回転、超精密制御が可能です。動力伝達は全て摩擦結合により伝達されているため、バックラッシはありません。超精密制御に最適です。高力アルミ合金と軸径に合わせたクランプハブ形状により超低慣性です。高加速運転に最適です。水銀や鉛などの6物質について使用を禁止するEUの有害化学物質規制「RoHS指令」に適合しています。
許容トルク(N・m)4許容偏角(°)1最高回転数(min-1[r.p.m])10000許容偏心(mm)0.02形状C質量(kg)0.029サイズSFC-025SA2材質(本体)アルミ合金タイプシングルエレメント種類ディスクタイプ形式SFC-SA2シリーズ高力アルミバブねじ径M1-M2.5締付トルク(N・m)1.0~1.1慣性モーメント(kg・m2)3.67×10-6材質(ディスク)SUS304ねじりばね定数(N・m/rad)5600軸方向ばね定数(N/mm)60軸方向変位(mm)±0.19RoHS指令(10物質対応)対応締結タイプクランプボルト