三木プーリ3日以内出荷
正確・軸方向・回転方向に自在な位相合せで的確に締結。簡単・ハイドロ式による均一な加圧でスキル不要の簡単取り付け。スピーディー・ホルト1本による短時間の締結。軸とハブの締結をボルト1本で簡単・迅速に行えます。同心度は0.02mmとすぐれているので、高精度が必要で着脱頻度の高いところに最適です。ジアル方向から締め付ける構造なのでスペースを取りません。動作原理・チェンバー内に封入されている圧力媒体は、プレッシャースクリューの締め込みにより加圧されてスリーブ内に移動します。・この圧力媒体の圧力で、スリーブ内部から圧力を受け、軸側スリーブは収縮し、ハブ側スリーブは膨張し、軸とハブはスリーブを介して締結されます。
仕様標準仕様質量(kg)5.51シリーズETP-E Plus寸法d(mm)100許容トルク(N・m)17000締付トルク(N・m)21.00×10^-3適合軸公差h7軸側面圧(N/mm2)90ハブ側面圧(N/mm2)70許容ラジアル荷重(N)9700許容スラスト力(N)280000