Mitutoyo(ミツトヨ)3日以内出荷から30日以内出荷
ABSクーラントプルーフキャリパ(標準タイプ)は、保護等級IP67を実現、クーラント液が大量にかかるような環境でも安心して使用できます。また、密閉性の確認のため全数エアリーク試験を実施し、品質を保証しています。液晶表示は、読み取りやすい「デカ文字」タイプで、ハイコントラスト液晶表示で疲労を軽減できます。スイッチがひとつのシンプルな設計により、 測定操作が簡単です。オートパワーON/OFF機能により、約20分間使用しないとLCD表示は消えます。しかし、ABS測長系の原点は記憶されたままです。またスライダを動かせば自動的に電源が入ります。ABS(絶対)スケール内蔵により電源ONごとの原点合わせが不要で、すぐに測定が行えます。段差測定も可能です。ドライバー不要の電池蓋でスピーディな電池交換が可能です。(CD-30PMXは除く)。ICの低消費電流化により電池寿命が5年(旧製品:3年)に飛躍的に向上しました。(CD-30PMXは除く)。測定データ出力端子付の機種では、統計的工程管理システムや計測システムが構成できます。検査成績書を標準添付しています。(ただし、校正証明書の取得用にはご利用いただけません)
その他【IP67(IEC60529)(※1)】6/耐じん形。じんあいの侵入があってはならない。7/水に浸しても影響がないように保護する。規定の圧力および時間で外郭を一時的に水中に沈めたとき、有害な影響を生じる量の水の浸入があってはならない。電源ボタン形酸化銀電池SR44(No.938882)1個標準付属標準付属のボタン形酸化銀電池は、モニタ用です最小表示量(mm)0.01量子化誤差±1カウントを含まず器差(mm)±0.02繰返し精度(mm)0.01最大応答速度無制限位置検出方式電磁誘導式アブソリュートエンコーダ電池寿命通常使用状態で約5年出力端子【測定データ出力端子】あり