Mitutoyo(ミツトヨ)3日以内出荷から30日以内出荷
0.01 mmまでデジタル表示、誰にでも誤りのない読み取りができます。絶対原点を持つABS(絶対)スケール内蔵のため、電源ONごとのゼロセットは不要です。CDC-Pは、保護等級IP67を実現しています。(耐水タイプではありませんので、使用後の防錆処理が必要です。)。測定データの出力端子があり、統計的工程管理システムや計測システムが構成できます。デジマチック仕様での内側用測定面で測定した場合の測定値は、表示値+本体に表示してある補正値となります。CDC-P30はオフセット機能に加えプリセット機能付のためPRESETスイッチを押し、予めプリセット値を設定しておけば、読取値を換算する必要がありません。
測定範囲(mm)【外側】0~300【内側】10.1~310最小表示量(mm)0.01器差(mm)±0.04最小内側測定長(mm)10.1