【レンタル】サーフテスト(校正書付)Mitutoyo(ミツトヨ)3日以内出荷
大型液晶タッチパネルを採用し、簡単操作を実現大形液晶タッチパネルを採用し、簡単操作を実現使用頻度の高い測定スタートボタンなどは、耐環境性に優れた丈夫なシートキーで行います。大容量バッテリーを搭載大容量バッテリを搭載し、フル充電時には約600回の測定が可能フル充電時には、サーフテスト SJ-310は約1500回の測定が可能です。また、持ち運びに便利なキャリングケースも標準付属しており、機動性に優れます。漢字表記の日本語印字可能な高品位、高速プリンターを本体に内蔵しています測定本体へ5種類の測定条件を保存や、別売のメモリーカード(コンパクトフラッシュ)を使用すると、測定条件、測定データ、統計データなどの保存も可能です。メモリーカードにはCSV形式で測定データも保存できますので、パソコンでデータを読み込み、表計算ソフトでもデータをご利用いただけます。
セット内容本体、キャリングケース(本体装着)、駆動検出部、タッチペン、ACアダプタ、電源ケーブル、予備記録紙、接続ケーブル、検出器、支持足、平面用ノーズピース、円筒用ノーズピース、粗さ標準片、マイナスドライバー、六角レンチ、簡易通信プログラム、RS-232Cケーブル、取扱説明書、取扱説明書長さ(mm)基準:0.08、0.25、0.8、2.5、8、任意:0.30~16.00電源バッテリー(Ni-H充電電池)、ACアダプターの2電源方式角度(°)円すいのテーパ:60フィルターGaussian, 2CR75, PC75プリンターサーマルプリンター内蔵測定範囲(μm)360 (-200 ~ +160校正数値入力による自動校正方式/複数回測定(最大12回)による平均校正方式充電時間約4時間(周囲温度により異なる場合があります)検出方法差動インダクタンス方式カスタマイズ表示、演算させたいパラメータを選択可能合否判定最大値ルール/16%ルール/平均値ルール/標準偏差パラメータRa, Rc, Ry, Rz, Rq, Rt, Rmax 1, Rp, Rv, R3z, Rsk, Rku, Rc, RPc, Rsm, Rz1max 2, S, HSC, RzJIS 3, Rppi, RAa, RAq, Rlr, Rmr,Rmr(c), Roc, Rk, Rpk, Rvk, Mr1, Mr2, A1, A2, Vo, λα, λq, Lo, Rpm, tp 4, Htp 4 R, Rx, AR, W, AW, Wx, Wte カスタマイズ可能画面寸法(mm)液晶:117.8×88.2先端半径(μm)曲率:2サービス分類レンタル