イマオコーポレーション6日以内出荷
・別売の取付けツールで取付け、取外しを行うオリジナルデザインアイボルトです。通常、本体には締付け用のボルトヘッドはありませんので、OEM製品、金型、治具に永久に取付けるのに最適です。・重量物を無理なくリフティングする回転型アイボルトです。(本体360°回転、リング180°前傾)・上部フランジに許容荷重を刻印。・天吊り、横吊りなど、どのような方向に吊るしても許容荷重は変わりません。・RoHS指令適合製品です。
材質SUS316質量(kg)1.39寸法L(mm)23.11寸法H(mm)63.5寸法A(mm)93寸法F(mm)22.6寸法D(mm)25.4寸法E(mm)0.8表面処理酸化皮膜寸法B(mm)38.5寸法C(mm)30.2寸法M(mm)最大22寸法N(mm)M20×2.5寸法J(mm)70寸法G(mm)12.7寸法K(mm)97許容荷重(N)10000RoHS指令(10物質対応)対応推奨締付トルク(N・m)80