三ツ星9日以内出荷
SL-2CT TOUGHはゴム材料では最も電気特性が優れているエチレンプロピレンゴムを絶縁体に、三ツ星独自の配合技術で開発した耐候性・弾力性のある強靭な特殊ゴムをシースに採用し細くて軽く、柔軟性に優れ、従来の2CT及びSL-2CTの耐候性を改良しさらに軽量化を実現しました。
全長(m)5線心外径(mm)4.2適合規格電気用品安全法適用定格電圧(V)600芯数(C)4材質(シース)天然ゴム混合物材質(絶縁体)EPゴム識別黒/白/赤/緑絶縁体厚さ(mm)0.8概算質量(kg/km)310導体抵抗(Ω/km)(20℃)5.54シース厚(mm)2導体構成(本/mm)45/0.32導体外径(Φmm)2.5導体公称断面積(mm2)3.5絶縁抵抗20℃(MΩ-km)400RoHS指令(10物質対応)対応仕上外径(Φmm)14.1材質(導体)すずめっき軟銅線を素線としたより線耐電圧(V/min)(水中)3000規格/略称2CT