イチネンジコー10日以内出荷
表示が見やすい大型LCDディスプレイです。警報濃度を任意に設定できます。測定濃度に適した任意の濃度での校正や、正常空気(20.9%O2)によるワンタッチ校正が可能です。
質量(g)315電源単3アルカリ乾電池×4本(テスト用付属)精度±0.5%(0~25%)・±3.0%(25%以上)測定範囲(%)0~100外部出力警報出力・アナログ出力(0~1V FS)検知原理ガルバニ電池式(拡散式)警報方式電子ブザー・赤色LED応答速度15秒以内分解能(%)0.1校正証明書一般校正