アンテナ分配器IN20cm×1本ケーブル付YAZAWA(ヤザワコーポレーション)4日以内出荷
S-4C-FB規格同軸ケーブル1本付属取り外し可能な入力ケーブルが1本付属しています。信号の劣化を抑える金メッキコネクタケーブル複数の機器に信号を分けたいときに1つのアンテナ信号を効率良く分配します。本製品を使用することにより、レコーダーなどの周辺機器や、別室にあるテレビなど、2台の機器へ分配した信号を送ることが可能になります。新4K8K衛星放送対応従来の地デジ、BS、110度CS放送に加えて、最新の4K8K放送にも対応しています。ノイズに強い亜鉛ダイキャストケース亜鉛ダイキャストケースが外部からのノイズを防ぎます。全端子BSアンテナ電源供給可能
付属品同軸ケーブル1本付属材質亜鉛ダイキャスト本体質量(g)約66コネクタ形状L字差込式―ネジ式寸法(幅W×高さH×奥行D)(mm)55×46.5×24別売付属品アンテナケーブルインピーダンス75ΩケーブルS-4C-FBコネクタF型ケーブル長(cm)【入力側】20ケーブル径(Φmm)6入力周波数(MHz)10~3224