Watlow6日以内出荷
[均一加熱]薄く熱伝達が良いため、ご希望の被加熱物(ワーク)を均一に加熱します。(UL認定最高温度220℃)。[ワイヤリングタイプ構造]ガラス繊維をら螺旋状に巻き付けた抵抗線を発熱体に使用しているため、優れた機械的強度と柔軟性を有します。
仕様●寸法[幅×長さ]:(in)2×40、(mm換算)51×1016●厚さ(mm):1.40●最高使用温度(℃):220●リード線:フッ素樹脂被覆(200℃)●リード線長(mm):約305●UL File No.E52951●電圧(V):120●容量(W):400(100V換算時:280W)●W密度(W/cm2):0.78(100V換算:0.55)アズワン品番65-8106-68